P24-8MGT-20
Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082024
BDI # 1125559
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
P24-8MGT-30
Description
P24-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083024
BDI # 1125560
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
P24-8MGT-12
Description
P24-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081224
BDI # 1125558
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed