3 3V 690 SDS
Description
3 3V 690 SDS V-BELT SHEAVE ; 3 GROOVES 6.9" OD BUSHED
Part # 3 3V 690 SDS
BDI # 618308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3 3V 800 SK
Description
3 3V 800 SK V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED
Part # 3 3V 800 SK
BDI # 618310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581535
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
4 3V 300 TB
Description
4 3V 300 TB V-BELT SHEAVE ; 4 GROOVE 3" OD BUSHED 3V BELT
Part # 4 3V 300 TB
BDI # 619280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581144
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
4
6 3V 560 TB
Description
6 3V 560 TB V-BELT SHEAVE ; 6 GROOVE 3V BELT 5.6" OD BUSHED
Part # 6 3V 560 TB
BDI # 622401
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580850
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6