10 HTL HUB OMEGA 7300810
Description
10 HTL HUB OMEGA 7300810 ; 7300810 NON RETURNABLE
Part # 10287467
BDI # 18138446
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
70 HTL HUB OMEGA 7300840
Description
70 HTL HUB OMEGA 7300840 ; 7300840 NON RETURNABLE
Part # 10287473
BDI # 18141369
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
60 HRB HUB OMEGA 7300690
Description
60 HRB HUB OMEGA 7300690 ; 7300690 NON RETURNABLE
Part # 10287454
BDI # 18141004
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
40 HRB HUB STL OMEGA 7300670 7300670
Description
40 HRB HUB STL OMEGA 7300670 7300670 ; 7300670 NON RETURNABLE
Part # 10287437
BDI # 18140421
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
20 HRB HUB OMEGA 7300650
Description
20 HRB HUB OMEGA 7300650 ; 7300650 NON RETURNABLE
Part # 10287418
BDI # 18139655
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs