100BS16 1 15/16
Description
100BS16 1 15/16 ROLLER CHAIN SPROCKET ; 100 CHAIN 16T B-HUB ONE SIDE 1.938" FB
Part # 100BS16 1 15/16
BDI # 614163
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Global Part Number GPN:
35282
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B16F X 2-3/16
Description
H100B16F-2-3/16 ROLLER CHAIN SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100B16F-2C
BDI # 917217
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B16F X 2
Description
H100B16F-2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # 100B16F-2
BDI # 917216
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B16F X 2-7/16
Description
H100B16F X 2-7/16 ROLLER CHAIN SPROCKET
Part # 100B16F-2G
BDI # 22375818
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B16F X 2-15/16
Description
H100B16F-2-15/16 ROLLER CHAIN SPROCKET ; 2-15/16" BORE KW 2SS W/HT
Part # 100B16F-2R
BDI # 917218
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore