100A47 X 5-1/2 SPLIT
Description
100A47 X 5-1/2 SPLIT SPROCKET ; 5-1/2IN BORE 47 TEETH STEEL
Part # 100A47 X 5-1/2 SPLIT
BDI # 21580019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.423
Other Features:
Split Type
Pitch Diameter - Millimeter:
475.35
Mounting Method:
Finished Bore