Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100BS48 X 2-7/16 KW 2SS
Description
100BS48 X 2-7/16 KW 2SS CHAIN SPROCKET
Part # 100BS48 X 2-7/16 KW 2SS
BDI # 23765669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100B48 2-15/16 KW/2SS
Description
100B48 2-15/16 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100B48 2-15/16 KW/2SS
BDI # 21471407
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100B48 REBORE 3IN
Description
100B48 REBORE 3IN RLR CHAIN SPROCKET ; 48 TEETH 6" HUB DIA
Part # 100B48 REBORE 3IN
BDI # 21551827
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
100BS48 X 3IN
Description
100BS48 X 3IN RLR CHAIN SPROCKET ; MTO 100CHAIN 48T
Part # 100BS48 X 3IN
BDI # 25884443
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore