100BS60 X 3 KW SS MTO
Description
100BS60 X 3 KW SS MTO SPROCKET ; 3" BORE
Part # 100BS60 X 3 KW SS MTO
BDI # 24345411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100BS60H X 3-7/16IN 2SS
Description
100BS60H X 3-7/16" 2SS SPROCKET
Part # 100BS60H X 3-7/16" 2SS
BDI # 24871587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
H100B60X90MM 25X5.4MM KW 2SS
Description
H100B60X90MM 25X5.4MM KW 2SS CHN SPRCKET ; 147MM HOD 80MM LTB PER DWG
Part # H100B60X90MM 25X5.4MM KW 2SS
BDI # 25161583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
H100B60 X 2-3/8IN KW 2SS
Description
H100B60 X 2-3/8IN KW 2SS SPROCKET ; 2-3/8" BORE 60T CHAIN #100
Part # 100B60 X 2F KW 2SS
BDI # 25180488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100C60 X 2-15/16 3/4KW KEYED ALIKE
Description
100C60 X 2-15/16 3/4KW KEYED ALIKE ; CHAIN SPROCKET
Part # 100C60 X 2-15/16 3/4KW KEYED ALIKE
BDI # 25199330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore