Page 1 of 2

Next

Compare
E35B24 1-3/4 MTO

COMPARE

E35B24 1-3/4 MTO

Description
E35B24 1-3/4 MTO SPROCKET ; 3/8" P 24T TPL 1.5"LTB DWG500-0173

MARTIN SPROCKET & GR

Part # E35B24 1-3/4 MTO

BDI # 21445257

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E35B30 1-7/16 3/8X3/16 KW 2SS

COMPARE

E35B30 1-7/16 3/8X3/16 KW 2SS

Description
E35B30 1-7/16 3/8X3/16 KW 2SS SPROCKET ; 1-7/16" BORE DIA 30 TEETH 3/8" PITCH

MARTIN SPROCKET & GR

Part # E35B30 1-7/16 3/8X3/16 KW 2SS

BDI # 21569766

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.135
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E35B36 1

COMPARE

E35B36 1

Description
E35B36 1 SPROCKET ; TPL ROLLER CHAIN SPROCKET 3/8IN PITCH

MARTIN SPROCKET & GR

Part # E35B36 1

BDI # 21516302

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.511
Pitch Diameter - Millimeter: 109.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E35B21H X 1 KW1/4X1/8 2SS

COMPARE

E35B21H X 1 KW1/4X1/8 2SS

Description
E35B21H X 1 KW1/4X1/8 2SS SPROCKET ; TRIPLE STRAND W/ 2SETSCREWS 5/16-18X5/16

MARTIN SPROCKET & GR

Part # E35B21H X 1 KW1/4X1/8 2SS

BDI # 23724654

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E35B24H X 3/4 3/16 KW 2TAP HOLE

COMPARE

E35B24H X 3/4 3/16 KW 2TAP HOLE

Description
E35B24H X 3/4 3/16 KW 2TAP HOLE SPROCKET ; BETWEEN 2ND AND 3RD ROW OF TEETH

MARTIN SPROCKET & GR

Part # 0000104871 2TAP

BDI # 22452775

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY