HND50B17 IDLER
Description
HND50B17 IDLER ; 5/8" P 17T DBL NEEDLE BRG 1-3/8" BORE
Part # 1297381
BDI # 327181
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
34.925
Other Features:
2.625 Inch Hub Diameter | 0.332 Inch Teeth Width
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
44.45
Other Features:
Bronze Bearing
D50B17F
Description
D50B17F IDLER CHAIN SPROCKET ; 1" BORE 50-2 CHAIN 17T NDL BRG
Part # D50B17F
BDI # 21436842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
D50BS20H X 1-3/8
Description
D50BS20H X 1-3/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 20T 1-3/8IN FINISHED BORE
Part # 2101079821
BDI # 22356984
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
D50BS22H X 1-1/8
Description
D50BS22H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 22T 1-1/8IN FINISHED BORE
Part # 2101079841
BDI # 22357016
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore