Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Length Thru Bore - Millimeter:
26.187
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
31.75
Coupling Type:
Jaw Coupling
ML100 3/4
Description
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Part # ML100 3/4
BDI # 609401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
P1 1 7/16
Description
P1 1 7/16 SPLIT TAPER BUSHING ; 1-7/16" BORE 1-15/16" OD 1.94" LTB
Part # 1069483
BDI # 326447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
458959
Bushing Series:
P1
35BS15 3/4
Description
35BS15 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T 3/4" BORE
Part # 35BS15 3/4
BDI # 618659
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Global Part Number GPN:
32526
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS13 3/4
Description
35BS13 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 13T 3/4" BORE
Part # 35BS13 3/4
BDI # 618646
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32522
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore