Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
6 Transverse DP
Other Features:
Type A | 45 Degree Helix Angle | 8.48 Normal Pitch | Without Hub | With Keyway
Global Part Number GPN:
671202
Pressure Angle:
14.5
H624L
Description
H624L HELICAL GEAR ; 1" BORE 4" PITCH DIA 6 TRANSVERSE DP
Part # 18020
BDI # 164244
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
6 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667437
Pressure Angle:
14.5
H624R
Description
H624R HELICAL GEAR ; 1" BORE 4" PITCH DIA 6 TRANSVERSE DP
Part # 18022
BDI # 164245
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
6 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667765
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 Transverse DP
Other Features:
Type B | 45 Degree Helix Angle | 8.48 Normal Pitch | With Keyway and Set Screw
Global Part Number GPN:
671175
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 Transverse DP
Other Features:
Web Style | Type B | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668928
Pressure Angle:
14.5