HMK824A
Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824A
BDI # 608962
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666264
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
YSM8F24X 1 1/4
Description
YSM8F24X 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229541
BDI # 321297
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665818
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665605
Pressure Angle:
20 Degree