Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1610
Number of Grooves:
6
1 1/2F SSHUB FB
Description
1 1/2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE
Part # 2296762
BDI # 315492
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
46.05
Other Features:
Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 1.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
55.575
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
2 1/2F SSHUB FB
Description
2 1/2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE
Part # 2296788
BDI # 315545
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
71.45
Other Features:
Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 2.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
92.075
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
2F SSHUB FB
Description
2F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE
Part # 2296770
BDI # 315583
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 2.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
73.025
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
3F SSHUB FB
Description
3F SSHUB FB GEAR COUPLING HUB ; NON-RETURNABLE SHORT SLIDE
Part # 2296796
BDI # 315679
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
84.15
Other Features:
Components may or may not inter-mix among brands - FASTS | Short Slide Full Flex Hub | 3.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs