Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35
Length Thru Bore - Inch:
1.378
Bore - Millimeter:
45
Bore - Inch:
1.772
HE 310
Description
HE 310 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300
Part # HE 310
BDI # 24005503
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.012
Length Thru Bore - Inch:
1.654
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42
Length Thru Bore - Inch:
1.654
Bore - Millimeter:
45
Bore - Inch:
1.772
50BS60-1-3/4
Description
50BS60-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1-3/4" BORE
Part # 50BS60-1-3/4
BDI # 745960
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore