H40A112 X 15-3/4

COMPARE

H40A112 X 15-3/4

Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL

TSUBAKI

Part # 40A112 X 15-3/4

BDI # 21462812

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY