Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65
Length - Millimeter:
24
Other Features:
12 Locking Screws
Length - Inch:
0.945
TL2517-2-1/2
Description
TL2517-2-1/2 TAPERLOCK BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # TL2517-2-1/2
BDI # 742591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567687
Bushing Series:
2517
12S 2 5/8
Description
12S 2 5/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 2 5/8
BDI # 614980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
10S 2 1/2
Description
10S 2 1/2 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 2 1/2
BDI # 614025
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
9S 2 1/2
Description
9S 2 1/2 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 2 1/2
BDI # 625803
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs