12S 3 7/8
Description
12S 3 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 3 7/8
BDI # 614983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
14H 3 7/8
Description
14H 3 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 14H 3 7/8
BDI # 615482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
11S 3 7/8
Description
11S 3 7/8 SLEEVE CPLG FLANGE ; 3.875" BORE X 5.625" HUB DIA FLG TYPE
Part # 11S 3 7/8
BDI # 614604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series:
J
R1-3-3/4
Description
R1-3-3/4 SPLIT TAPER BUSHING ; 5-3/8IN OD SINT STEEL
Part # R1-3-3/4
BDI # 739932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567399
Bushing Series:
R1