Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Length - Millimeter:
33
Other Features:
12 Locking Screws
Length - Inch:
1.299
PL110X155 AS
Description
PL110X155 AS KEYLESS SCREW LOCKING ASSY ; 110MM BORE 155MM OD
Part # PL110X155
BDI # 928952
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
110
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
PL100X145 AS
Description
PL100X145 AS KEYLESS SCREW LOCKING ASSY ; 100MM BORE 145MM OD
Part # PL100X145
BDI # 928951
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
12S 3 7/8
Description
12S 3 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 3 7/8
BDI # 614983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
14H 3 7/8
Description
14H 3 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 14H 3 7/8
BDI # 615482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs