Page 1 of 4

Next

Compare
SNW22X3-15/16

COMPARE

SNW22X3-15/16

Description
SNW-22X3-15/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

STANDARD LOCKNUT

Part # 22X3.938

BDI # 21458135

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 100.025

Bore - Inch: 3.938
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY
D120C45 3-15/16 5IN LTB

COMPARE

D120C45 3-15/16 5IN LTB

Description
D120C45 3-15/16 5IN LTB SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH

MARTIN SPROCKET & GR

Part # D120C45 3-15/16 5IN LTB

BDI # 21515977

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS28 X 4 KW 2SS MTO

COMPARE

80BS28 X 4 KW 2SS MTO

Description
80BS28 X 4 KW 2SS MTO ROLLER CH SPROCKET ; 80 ANSI 28 TOOTH 4" BORE

MARTIN SPROCKET & GR

Part # 80BS28 X 4 KW 2SS MTO

BDI # 23706918

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.475
Other Features: With Set Screw
Pitch Diameter - Millimeter: 226.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
81XC15F X 3-15/16 SPLIT

COMPARE

81XC15F X 3-15/16 SPLIT

Description
81XC15F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

TSUBAKI

Part # 81XC15F X 3-15/16 SPLIT

BDI # 20887768

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 12.549
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.404
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 318.745
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B19 X 3-15/16

COMPARE

160B19 X 3-15/16

Description
160B19 X 3-15/16 ROLLER CHAIN SPROCKET ; 160 ANSI 19 TEETH FORD SPEC

MARTIN SPROCKET & GR

Part # 160B19 X 3-15/16

BDI # 23776121

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.152

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.186
Pitch Diameter - Millimeter: 308.661
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY