SNW 36X6.7/16
Description
SNW 36X6.7/16 BRG ADAPTER SLEEVE ; 6-7/16" BORE 5.038" LTB
Part # SNW 36X6.7/16
BDI # 1266704
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve
120HCB 6-7/16IN RAPTOR
Description
120HCB 6-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015114
BDI # 22276527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCBM 6-7/16IN RAPTOR
Description
100HCBM 6-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 016587
BDI # 22276055
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
100HCB 6-7/16IN RAPTOR
Description
100HCB 6-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 015055
BDI # 22275142
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Keyway on ID
Global Part Number GPN:
460674
Bushing Series:
P