160A80H 31.302 SPECIAL

COMPARE

160A80H 31.302 SPECIAL

Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160A80H 31.302 SPECIAL

BDI # 21445047

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
60A46 X 8-3/4

COMPARE

60A46 X 8-3/4

Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE

MARTIN SPROCKET & GR

Part # 60A46 X 8-3/4

BDI # 24106691

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.171
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140A36 F-SPLIT 9.375IN ID MTO

COMPARE

140A36 F-SPLIT 9.375IN ID MTO

Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH

MARTIN SPROCKET & GR

Part # 140A36 F-SPLIT 9.375IN ID MTO

BDI # 21516128

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 20.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.053
Other Features: Split Type
Pitch Diameter - Millimeter: 510.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY