L035-1/8

COMPARE

L035-1/8

Description
L035-1/8 JAW COUPLING HUB ; 5/8" OD

POWERDRIVE LLC

Part # L035-1/8

BDI # 739277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 16
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY