SC-03S
Description
SC-03S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
Part # SC-03S
BDI # 968399
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
4.775
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
CC-03S
Description
CC-03S CLAMP LOCK COLLAR ; STAINLESS STEEL SINGLE SPLIT W/SCREW
Part # CC-03S
BDI # 968197
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
4.775
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
SC-03
Description
SC-03 CLAMP LOCK COLLAR ; STEEL FULL SPLIT W/LOCKING SCREW
Part # SC-03
BDI # 968296
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
4.775
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
CC-03
Description
CC-03 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
Part # CC-03
BDI # 968095
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
4.775
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
SC-03A
Description
SC-03A CLAMP LOCK COLLAR ; ALUMINUM FULL SPLIT W/LOCKING SCREW
Part # SC-03A
BDI # 968352
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
4.775
Other Features:
Bright Finished | Blackened Alloy Steel Socket Head Cap Screw