Page 1 of 4

Next

Compare
12-3M06MIA5

COMPARE

12-3M06MIA5

Description
12-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 12T

B & B MANUFACTURING

Part # 12-3M06MIA5

BDI # 22697980

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.421
Face Width - Millimeter: 8.306

Face Width - Inch: 0.327
Belt Pitch: 3 MM
Other Features: Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14-3M06MIA5

COMPARE

14-3M06MIA5

Description
14-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 14T

B & B MANUFACTURING

Part # 14-3M06MIA5

BDI # 22704942

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15-3M06MIA5

COMPARE

15-3M06MIA5

Description
15-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 15T

B & B MANUFACTURING

Part # 15-3M06MIA5

BDI # 22707313

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 17.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.535
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025MIA5

COMPARE

16MP025MIA5

Description
16MP025MIA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 16T

B & B MANUFACTURING

Part # 16MP025MIA5

BDI # 22711547

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025MIA5

COMPARE

15MP025MIA5

Description
15MP025MIA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 15T

B & B MANUFACTURING

Part # 15MP025MIA5

BDI # 22708595

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY