WB1630 5/16 1SS SPECIAL

COMPARE

WB1630 5/16 1SS SPECIAL

Description
WB1630 5/16 1SS SPECIAL WORM GEAR

MARTIN SPROCKET & GR

Part # WB1630 5/16 1SS SPECIAL

BDI # 21445751

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.875
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 7.95

Face Width - Inch: 0.313
Pitch: 16 DP
Other Features: Web Style | 1 Set Screw
Pressure Angle: 14-1/2 Degree
Pitch Diameter - Millimeter: 47.625

Price Inventory : Available to order
Request A Price QTY