Page 1 of 7

Next

Compare
38-3M06-6FA4

COMPARE

38-3M06-6FA4

Description
38-3M06-6FA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5/16" BORE ALUM 38T

B & B MANUFACTURING

Part # 38-3M06-6FA4

BDI # 22713993

Features

Pitch Diameter - Inch: 1.429
Flange Outside Diameter - Millimeter: 39.345
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 10.338

Face Width - Inch: 0.407
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36.297
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30MP025-6FA4

COMPARE

30MP025-6FA4

Description
30MP025-6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5/16" BORE 30T

B & B MANUFACTURING

Part # 30MP025-6FA4

BDI # 22703892

Features

Pitch Diameter - Inch: 0.764
Flange Outside Diameter - Millimeter: 24.003
Inch - Metric: Inch
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.406
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
90MP037-6A4

COMPARE

90MP037-6A4

Description
90MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 90T

B & B MANUFACTURING

Part # 90MP037-6A4

BDI # 22736766

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 58.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
40-5M15-6A4

COMPARE

40-5M15-6A4

Description
40-5M15-6A4 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 40T

B & B MANUFACTURING

Part # 40-5M15-6A4

BDI # 21505871

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
40-5M09-6A4

COMPARE

40-5M09-6A4

Description
40-5M09-6A4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 40T

B & B MANUFACTURING

Part # 40-5M09-6A4

BDI # 22717698

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY