1108-9

COMPARE

1108-9

Description
1108-9 TAPER LOCK BUSHING ; METRIC

PT INTERNATIONAL

Part # 2101003027

BDI # 18119477

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 9
Bore - Inch: 0.354
Other Features: Keyway on ID
Bushing Series: 1108

Price Inventory : Available to order
Loading Price
QTY
1008-9

COMPARE

1008-9

Description
1008-9 TAPER LOCK BUSHING ; METRIC

PT INTERNATIONAL

Part # 2101002556

BDI # 18119037

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 9
Bore - Inch: 0.354
Other Features: Keyway on ID
Bushing Series: 1008

Price Inventory : Available to order
Loading Price
QTY
C170M-9x16

COMPARE

C170M-9x16

Description
C170M-9X16 KEYLESS LOCKING ASSEMBLY ; 0.354" ID X 0.63" OD

CLIMAX METAL

Part # C170M-9X16

BDI # 194118

Features

Component: Keyless Locking Assembly
Series: C170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.142

Outside Diameter - Millimeter: 29.007
Bore - Millimeter: 9
Length - Millimeter: 27
Other Features: 4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch: 1.063

Price Inventory : Available to order
Loading Price
QTY
CCM-009

COMPARE

CCM-009

Description
CCM-009 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

WHITTET-HIGGINS

Part # CCM-009

BDI # 968249

Features

Split or Solid Description: One Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.874
Outside Diameter - Millimeter: 22.2
Bore - Millimeter: 9
Other Features: Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 9X12

COMPARE

SLD 350 MM 9X12

Description
SLD 350 MM 9X12 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498502

BDI # 599272

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.472

Outside Diameter - Millimeter: 12
Bore - Millimeter: 9
Length - Millimeter: 4.5
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.177

Price Inventory : Available to order
Loading Price
QTY