PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
C193E-037
Description
C193E-037 KEYLESS LOCKING ASSEMBLY ; 0.375" X 0.9375"
Part # C193E-037
BDI # 194140
Features
Component:
Keyless Locking Assembly
Series:
C193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
9.525
Length - Millimeter:
16.51
Other Features:
3 Locking Screws | Single Taper | Self Centering
Length - Inch:
0.65
C170E-037
Description
C170E-037 KEYLESS LOCKING ASSEMBLY ; 0.375" X 0.63" SINGLE TAPER DESIGN
Part # C170E-037
BDI # 194032
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.142
Outside Diameter - Millimeter:
29.007
Bore - Millimeter:
9.525
Length - Millimeter:
27
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.063
SC-06S
Description
SC-06S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
Part # SC-06S
BDI # 968402
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
CC-06
Description
CC-06 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
Part # CC-06
BDI # 968098
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Bore - Millimeter:
9.525
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw