3J 3/8
Description
3J 3/8 SLEEVE CPLG FLANGE ; 3/8" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 3/8
BDI # 618365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
35BS9H-3/8
Description
35BS9H-3/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 9T 1.260" OD 3/8" BORE
Part # 35BS9H-3/8
BDI # 743668
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore