6S 18MM FINISHED WITH 3/16KW
Description
6S 18MM FINISHED WITH 3/16KW COUPLING ; QUADRA FLEX BORED TO SIZE COUPLING
Part # 6S 18MM FINISHED WITH 3/16KW
BDI # 21471428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs