Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
4016 19MM 6X2.8KW
Description
4016 19MM 6X2.8KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 19MM 6X2.8KW
BDI # 21551857
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
35BS18 X 19MM 6MMKW 2SS
Description
35BS18 X 19MM 6MMKW 2SS CHAIN SPROCKET ; 35 ANSI 18 TEETH 19MM BORE
Part # 35BS18 X 19MM 6MMKW 2SS
BDI # 24479305
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore