45542 D667X 6T X 3/4

COMPARE

45542 D667X 6T X 3/4

Description
45542 D667X 6T X 3/4 SPROCKET ; NON RETURNABLE

DRIVES

Part # 101927619

BDI # 300547

Features

Chain Pitch - Inch: 2.25
Chain Size: D667X
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T X 3/4

COMPARE

45536 D662 6T X 3/4

Description
45536 D662 6T X 3/4 SPROCKET ; NON RETURNABLE

DRIVES

Part # 101927614

BDI # 300544

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45536 D662 6T 3/4 W/.187 KW

COMPARE

45536 D662 6T 3/4 W/.187 KW

Description
45536 D662 6T 3/4 W/.187 KW ; POR

DRIVES

Part # 45538

BDI # 300545

Features

Chain Pitch - Inch: 1.664
Chain Size: D662
Chain Pitch - Millimeter: 42.266
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0
Other Features: Steel Pintle Sprocket | With Annular Ring
Pitch Diameter - Millimeter: 0
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120BB9 M20 SPROCKET SET

COMPARE

120BB9 M20 SPROCKET SET

Description
120BB9 M20 SPROCKET SET ; POR

TIMKEN LOVEJOY

Part # 68514484974

BDI # 22131360

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.02
Length Thru Bore - Millimeter: 25.4
Other Features: RunRight

Price Inventory : Available to order
Loading Price
QTY