6S 20MM
Description
6S 20MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 20MM
BDI # 622564
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
4J 20MM
Description
4J 20MM SLEEVE CPLG FLANGE ; 4 SIZE SPACER CAST IRON
Part # 4J 20MM
BDI # 619408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
5S 20MM
Description
5S 20MM SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON
Part # 5S 20MM
BDI # 621138
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.752
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
PL020X047 AS-SS
Description
PL020X047 AS-SS KEYLESS LOCKING DEVICE ; POWER LOCK STAINLESS STEEL
Part # PL020X047SS
BDI # 19283989
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Length - Millimeter:
20
Other Features:
6 Locking Screws | Corrosion Resistance
Length - Inch:
0.787