C 1.5 .794 3/16X3/32 KW
Description
C 1.5 .794 3/16X3/32 KW ; POR
Part # C 1.5 .794 3/16X3/32 KW
BDI # 19074448
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs