C 2 .876/.877 3/16X3/32 KW
Description
C 2 .876/.877 3/16X3/32KW COUPLING HUB ; POR
Part # 69790400065
BDI # 597337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs