QF15X.9975 1/4KW +.0005/.0000 MTO
Description
QF15X.9975 1/4KW +.0005/.0000 FLEX CPLG
Part # QF15X.9975 1/4KW +.0005/.0000 MTO
BDI # 25124392
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
C 2 .998/.999 1/4X5/32 KW
Description
C 2 .998/.999 1/4X5/32 KW ; POR
Part # C 2 .998/.999 1/4X5/32 KW
BDI # 19074989
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs