HA50B30 X 1.001 TO 1.003IN MOD
Description
HA50B30 X 1.001 TO 1.003IN MOD SPROCKET ; SGL ROW FINISHED 6.321 OD 5.979 PITCH
Part # A50B30 X 1.001 TO 1.003IN MOD
BDI # 24719656
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
F 1 1.001/1.002 1/4 KW SETSCREW
Description
F 1 1.001/1.002 1/4 KW SETSCREW ; POR
Part # F 1 1.001/1.002 1/4 KW SETSCREW
BDI # 19074423
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
58.674
Hub Diameter - Inch:
2.31
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs