Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.9
Length Thru Bore - Millimeter:
27.94
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
CCM-029
Description
CCM-029 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-029
BDI # 968269
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
29
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
975404-010
Description
975404-010 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE MTL60-PMT-SP-29MM-10/30
Part # 975404-010
BDI # 455425
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Metric
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Global Part Number GPN:
419349
Torque:
Static Torque 10 to 30Nm
Product Name:
Torque Limiter
S818 X 29MM STL MTO
Description
S818 X 29MM STL MTO SPUR GEAR ; 35X14MM DEEP 14-1/2DEG C/B BOTH SIDES
Part # S818 X 29MM STL MTO
BDI # 24449762
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.25
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # 69790443711
BDI # 23201334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs