Page 1 of 34

Next

Compare
H-1-3/16

COMPARE

H-1-3/16

Description
H-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-5/8" OD 1-1/4" LTB

POWERDRIVE LLC

Part # H-1-3/16

BDI # 739161

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567220
Bushing Series: H

Price Inventory : In stock
Loading Price
QTY
P1-1-3/16

COMPARE

P1-1-3/16

Description
P1-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-15/16" OD 1.94" LTB

POWERDRIVE LLC

Part # P1-1-3/16

BDI # 739723

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID and Key on OD | Steel
Global Part Number GPN: 567266
Bushing Series: P1

Price Inventory : In stock
Loading Price
QTY
8S 1 3/16

COMPARE

8S 1 3/16

Description
8S 1 3/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 1 3/16

BDI # 624366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PL1-3/16 AD

COMPARE

PL1-3/16 AD

Description
PL1-3/16 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL1CAD

BDI # 22382333

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 40
Other Features: 8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
6S 1 3/16

COMPARE

6S 1 3/16

Description
6S 1 3/16 SLEEVE CPLG FLANGE ; 1-3/16" BORE 2.5" HUB DIA FLANGED

MARTIN SPROCKET & GR

Part # 6S 1 3/16

BDI # 622556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY