5018 1 3/16
Description
5018 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 2-31/32" HUB DIA
Part # 5018 1 3/16
BDI # 622191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
50BS14HT 1 3/16
Description
50BS14HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-3/16" BORE
Part # 50BS14HT 1 3/16
BDI # 621285
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33719
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BS13 1 3/16
Description
50BS13 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-3/16" BORE
Part # 50BS13 1 3/16
BDI # 621264
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33716
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
50BS24 1 3/16
Description
50BS24 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-3/16" BORE
Part # 50BS24 1 3/16
BDI # 621470
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33746
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
4 HSB X 1.1875 STL OMEGA 7300286
Description
4 HSB X 1.1875 STL OMEGA 7300286 ; NON-RETURNABLE COUPLING HUB
Part # 10287380
BDI # 18140408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs