C 2 1.251/1.252 1/4X1/8 KW

COMPARE

C 2 1.251/1.252 1/4X1/8 KW

Description
C 2 1.251/1.252 1/4X1/8 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400070

BDI # 597342

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 1.251/1.252 5/16 KW

COMPARE

C 2 1.251/1.252 5/16 KW

Description
C 2 1.251/1.252 5/16 KW ; POR

TIMKEN LOVEJOY

Part # C 2 1.251/1.252 5/16 KW

BDI # 19074542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY