2082B30SS X 1.62 1.6200/1.6220 NKW 2SS
Description
2082B30SS X 1.62 1.6200/1.6220 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 1.62 1.6200/1.6220 NKW 2SS
BDI # 23585150
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore