1070T HUB X 1.623/1.624 KW 2SS

COMPARE

1070T HUB X 1.623/1.624 KW 2SS

Description
1070T HUB X 1.623/1.624 KW 2SS COUPLING, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 661830

BDI # 27300498

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | 1.624" Maximum Bore
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
S1680 1.623 NKW NSS

COMPARE

S1680 1.623 NKW NSS

Description
S1680 1.623 NKW NSS SPUR GEAR ; 1.623IN BORE 16 DP 80 TEETH

MARTIN SPROCKET & GR

Part # S1680 1.623 NKW NSS

BDI # 22344493

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY