D100B20H X 1.65 KW SS

COMPARE

D100B20H X 1.65 KW SS

Description
D100B20H X 1.65 KW SS SPROCKET ; 1.65 BORE

MARTIN SPROCKET & GR

Part # D100B20H X 1.65 KW SS

BDI # 26404936

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.643
Other Features: With Set Screw
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY