Page 1 of 2

Next

Compare
60FB22X1.687

COMPARE

60FB22X1.687

Description
60FB22X1.687 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB22X1.687

BDI # 585542

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB17X1.687

COMPARE

60FB17X1.687

Description
60FB17X1.687 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB17X1.687

BDI # 585485

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB18X1.687

COMPARE

60FB18X1.687

Description
60FB18X1.687 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB18X1.687

BDI # 585497

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.319

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.703
Pitch Diameter - Millimeter: 109.71
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB23X1.687

COMPARE

60FB23X1.687

Description
60FB23X1.687 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB23X1.687

BDI # 585552

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB20X1.687

COMPARE

60FB20X1.687

Description
60FB20X1.687 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB20X1.687

BDI # 585520

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY