3F MMHUB02
Description
3F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284107
BDI # 315658
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
2F MMHUB02
Description
2F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284057
BDI # 315565
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
73.025
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
2 1/2F MMHUB02
Description
2 1/2F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960897
BDI # 315526
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
1 1/2F MMHUB02
Description
1 1/2F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284040
BDI # 315476
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
55.575
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
1 1/2H MMHUB02
Description
1 1/2H MMHUB02 GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 1963404
BDI # 314448
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
84.15
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | Mill Motor Hub | 2.25 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
79.375
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs