D12B18H X 45MM STD KW 2SS
Description
D12B18H X 45MM STD KW 2SS CHAIN SPROCKET
Part # D12B18H X 45MM STD KW 2SS
BDI # 21582081
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60B40 45MM KWY 2SS
Description
60B40 45MM KWY 2SS RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA
Part # 60B40 45MM KWY 2SS
BDI # 21552518
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60B27SS X 45MM 14MM KW 2SS MTO
Description
60B27SS X 45MM 14MM KW 2SS MTO SPROCKET ; 60 CHAIN 27 TEETH SS
Part # 60B27SS X 45MM 14MM KW 2SS MTO
BDI # 23298070
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
60B31SS X 45MM 14MM KW 2SS
Description
60B31SS X 45MM 14MM KW 2SS SPROCKET ; 60 CHAIN 31 TEETH SS
Part # 60B31SS X 45MM 14MM KW 2SS
BDI # 23298072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore