S603152
Description
S603152 COUPLING HUB ; 45MM BORE 3" HUB DIA 1.75" LEN
Part # S603152
BDI # 21526491
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
44.45
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
76.2
Coupling Type:
Disc Coupling
D80A16H 1.9/1.8
Description
D80A16H 1.9/1.8 CHAIN SPROCKET ; 80 CHAIN 1" PITCH 16 TEETH HARDENED
Part # D80A16H 1.9/1.8
BDI # 21925052
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore