H100B21F X 1-13/16

COMPARE

H100B21F X 1-13/16

Description
H100B21 X 1-13/16 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH TYPE B 1-13/16IN BORE

TSUBAKI

Part # 100B21F X 1M

BDI # 21971504

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H120B15F X 1-13/16

COMPARE

H120B15F X 1-13/16

Description
H120B15 X 1-13/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 1-13/16IN BORE

TSUBAKI

Part # 120B15F X 1M

BDI # 21971654

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H50B17F X 1-13/16

COMPARE

H50B17F X 1-13/16

Description
H50B17 X 1-13/16 RLR CHAIN SPROCKET ; 50 CHAIN 17 TEETH TYPE B 1-13/16IN BORE

TSUBAKI

Part # 50B17F X 11C

BDI # 21971922

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
H80B14F X 1-13/16

COMPARE

H80B14F X 1-13/16

Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE

TSUBAKI

Part # 80B14F X 1M

BDI # 21972246

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY