1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW
Description
1040T31/35 SHAFT HUB 1.873 1/2X1/4 KW ; NON-RETURNABLE COUPLING HUB NR 0739857
Part # 10011109
BDI # 18104916
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
F 1.5E FH 1.8732 1/2 KW
Description
F 1.5E FH 1.8732 1/2 KW
Part # F 1.5E FH 1.8732 1/2 KW
BDI # 19074896
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 1.5 1.8726/1.8732 1/2 KW
Description
F 1.5 1.8726/1.8732 1/2 KW
Part # F 1.5 1.8726/1.8732 1/2 KW
BDI # 19074897
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
F 2.5 1.873 1/2X1/4 KW
Description
F 2.5 1.873 1/2X1/4 KW ; POR
Part # F 2.5 1.873 1/2X1/4 KW
BDI # 19074498
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs